Overview
Mfr description
MDLUD50-75Y-CJLU0462 CYL, COMPACT,
Specifications
- Bore Diameter
- Stroke
- Country of OriginKR
- Compact Cylinder TypePlate
- Cylinder SeriesMLU
- Made to OrderYes
- Manufacturer Catalog
- SeriesMLU
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data