1-800-526-9328
Support Center
English
Your account
Sign In
Register
Menu
Shop By Brand
Orders
Locations
Knowledge Hub
Support Center
Feedback
Language
English
Français
Español
All Products
Locations
Knowledge Hub
Leeson Electric
HX1-3/16
Split Taper Bushing - H Series, 1.1875 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Material: Malleable Cast Iron
MI ITEM #
05668981
MFR #
HX1-3/16
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Split Taper Bushings
Leeson Electric HX1-3/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leeson Electric
HX1-3/16
Split Taper Bushing - H Series, 1.1875 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Material: Malleable Cast Iron
MI ITEM #
05668981
MFR #
HX1-3/16
Availability:
Factory Order
This product requires a Quote Request
Qty
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr description
H X 1-3/16 BUSHING
Specifications
Bolt Circle Diameter
2.0000 in
Bore Diameter
1.1875 in
Bore Type
Finished w/ Keyway
Barrel Diameter (Large End)
1.6250 in
Bushing Size
H
Flange Outside Diameter
2.5000 in
Flange Thickness
0.2500 in
Flange Type
Flanged
Keyway Size
1/4 x 1/8 in
Length Through Bore
1.2500 in
Material
Malleable Cast Iron
Mounting Type
Conventional or Reverse
Number Of Bolt Holes
2
Screw Length
0.7500 in
Screw Thread Size
0.2500 in
Screw Torque
95 in
Product Type
Split Taper Bushings
Show more
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data