Dewalt DCD985M2
Dewalt
DCD985M2
MAX* 3 Speed Hammerdrill Kit - 20 V Power Rating, 1/2 in Chuck Size
MI ITEM #05671968
MFR #DCD985M2
List Price
$407.97
/each
List Price
$407.97
/each
Dewalt
DCD985M2
MAX* 3 Speed Hammerdrill Kit - 20 V Power Rating, 1/2 in Chuck Size
MI ITEM #05671968
MFR #DCD985M2
Dewalt DCD985M2
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Dewalt
DCD985M2

MAX* 3 Speed Hammerdrill Kit - 20 V Power Rating, 1/2 in Chuck Size
MI ITEM #05671968
MFR #DCD985M2

Availability:
Factory Order
List Price
$407.97
/each
List Price
$407.97
/each
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard

Overview

Mfr Description
DCD985M2
  • DEWALT 20V Max* XR Premium Lithium Ion batteries offer longer tool run-time and enhanced durability
  • 3-speed, all-metal transmission matches the tool to task for fastest application speed and improved run time
  • Heavy-duty 1/2" metal ratcheting chuck with carbide inserts provides superior bit gripping strength
  • LED light with 20-second delay after trigger release
  • High power, high efficiency motor delivers 535 unit watts out of max power for superior performance in all drilling and fastening applications

Specifications

Power Rating
20 V
Chuck Size
0.5000 in - 1/2 in

Compliance & Safety Data

Click on an icon to learn more