93560142 PowerGrip Belt - 14MGT, 14 mm Pitch, 85 mm Width
MI ITEM #05694594
MFR #93560142
Availability:
Limited Inventory
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
2450-14MGT-85 POWERGRIP GT3 BELTS
Gates patented tooth profile is designed for use with a specific sprocket groove silhouette; sprocket groove-belt tooth combination increases capacity, while improving registration
PowerGrip GT3 belts are available in 2, 3, 5, 8, and 14mm pitch sizes. A single twist cord helps prevent the belt from moving downward on vertical shaft ACHE applications
Technically advanced compound with fiberglass tensile cord, elastomeric teeth and backing and nylon facing
Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Elastomeric backing protects the cords from environmental pollution and frictional wear
8MGT, 14MGT: static conductive to ISO 9563; Directive 2014/34/EU- ATEX compliant
Neoprene body provides protection against grime, grease, oil, and moisture
Nylon tooth facing provides a durable surface for long service life
Low friction nylon facing protects the tooth surface against wear
PowerGrip GT3 exceeds HTD in tooth ratchet resistance
Precision-formed and accurately spaced elastomeric teeth
Temperature Range: -30C to +100C (-22F to +212F)
Compact, light-weight and cost-effective drives
High tooth jump resistance
No lubrication needed
Lower running noise
2MGT, 3MGT, 5MGT pitch: perfect fit on GT profile pulleys
8MGT, 14MGT pitch: perfect fit on HTD profile pulleys
5MGT, 8MGT, 14MGT on demand available in PowerPainT!" construction
Available in 2MGT, 3MGT, 5MGT, 8MGT, 14MGT pitch.
Specifications
Belt Type
14MGT
Pitch
14 mm
Overall Length
2450 mm
Overall Width
85 mm
Manufacturer UPC Number
770075598299
Additional Details
Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.