AMT Pump Company 489D-98
AMT Pump Company
489D-98
End Suction Centrifugal Pump - Close Coupled With Motor
MI ITEM #05700120
MFR #489D-98
List Price
$1,417.79
/each
List Price
$1,417.79
/each
End Suction Centrifugal Pump - Close Coupled With Motor
MI ITEM #05700120
MFR #489D-98
AMT Pump Company 489D-98
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Suction Centrifugal Pump - Close Coupled With Motor
MI ITEM #05700120
MFR #489D-98

Availability:
Factory Order
List Price
$1,417.79
/each
List Price
$1,417.79
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
489D-98 PUMP
  • Circulating, Boosting, Washdown, Liquid Trasnfer and Dewatering Pedestal Pump

Specifications

Check Seat Material
Viton Carbon Ceramic
Description Keyword
1-1/4 in x 1 in NPT Ports
Enclosure
TEFC
Enclosure Type
TEFC (Totally Enclosed Fan Cooled)
Frequency
50/60 Hz
Horsepower
3/4 hp
Inlet Port Size
1-1/4 in NPT
Inlet/Outlet Port Sizes
1-1/4 in x 1 in NPT Ports
Max Pressure
33 psi
Max ft of Head
76 ft
Maximum Flow Rate
42 gpm
O-Ring Material
Viton
Outlet Port Size
1 in NPT
Phase
3
Pump Body Material
Stainless Steel
Seal
Carbon/Ceramic/Viton
Supporting Product Brochure
Supporting Product IOM/Engineering Link
Type
Close Coupled With Motor
Type/Design
Close Coupled With Motor
Voltage
208–230/460 V
Wetted Materials
Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data