Motion
56630/01
Combination C-Fold/Multifold Paper Towel Dispenser - 600 Capacity, White Color, 11.100 in Wide, 15.400 in High, 5.500 in Depth
MI ITEM #05733859
MFR #56630/01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination C-Fold/Multifold Paper Towel Dispenser - 600 Capacity, White Color, 11.100 in Wide, 15.400 in High, 5.500 in Depth
MI ITEM #05733859
MFR #56630/01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56630/01 DISPN TOWEL COMBIFOLD CF/MF, TW

Specifications

  • Dispenser Type
    Combination C-Fold/Multifold Paper Towel Dispenser
  • For Use With Brand
    Georgia Pacific Acclaim®, Georgia Pacific Envision®, Georgia Pacific Preference®, Georgia Pacific Signature®
  • For Use With Model
    GP#20204, GP#20389, GP#21000, GP#23304, GP#24590
  • Dispenser Color Finish
    White
  • Paper Towel Fold Style
    C-Fold, Multi-Fold
  • Dispenser Capacity
    600
  • Paper Towel Dispenser Operation
    Manual
  • Material
    Plastic
  • Depth
    5.500 in
  • Height
    15.400 in
  • Width
    11.100 in
  • Additional Details
    This durable and versatile plastic towel dispenser holds up to 400 C-Fold, 600 multifold, 500 senior multifold, or one package of BigFold® towels to provide a cost-effective solution for washroom towel dispensing. This attractive see-through color complements any decor, and the covered key-lock design protects against waste and pilferage while making refilling towels quick and easy.
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text