3M 9168
3M
9168
ScotchBlue™ Original Painter's Tape 2090-48TP6, 1.88 in x 60yd (48mm x 54,8m), 6 rolls/pack
MI ITEM #05766704
MFR #9168
List Price
$14.48
/each
List Price
$14.48
/each
3M
9168
ScotchBlue™ Original Painter's Tape 2090-48TP6, 1.88 in x 60yd (48mm x 54,8m), 6 rolls/pack
MI ITEM #05766704
MFR #9168
3M 9168
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9168

ScotchBlue™ Original Painter's Tape 2090-48TP6, 1.88 in x 60yd (48mm x 54,8m), 6 rolls/pack
MI ITEM #05766704
MFR #9168

Availability:
In stock
List Price
$14.48
/each
List Price
$14.48
/each
Shipping
Shipping

Overview

Mfr Description
09168 PAINTERS TAPE BLUE 1.8"X60YD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use on multiple surfaces such as smooth or lightly textured walls, trim, baseboards, tile and glass
  • 14-day clean removal leaves behind no damage or sticky residue
  • Medium adhesive
  • UV and sunlight resistant
  • Size: 1.88 in. x 60 yd.
  • Packout: 6 Rolls/Pack
  • Tape Application Tips: For great paint results make sure the surface is clean, dry and dust-free so that the tape sticks properly. Next, apply the tape onto the surface while pressing down firmly as you go. And lastly, let the tape set for about 30 to 60 minutes before painting.
  • Tape Removal Tips: Wait until the paint is dry to the touch before removing the tape. Lift the tape up by slowly pulling it back on itself, then removing at a 45-degree angle.

Specifications

Adhesion Strength
20 oz/in
Adhesive Material
Rubber, Rubber
Clean Removal
14 days
Color
Blue, Blue
Diameter
4-3/4 in
Manufacturer Stock Number
70006576766
Material
Crepe Paper
Maximum Operating Temperature
100 °F
Operating Temperature Range
200 °F
Shape
Continuous Strip
Standards Met
ASM-T D 3330, D 3759, D 3652
Thickness
3.80 mil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data