Motion
NCA1F400-0600N-XB7

SMC CORP OF AMERICA
NCA1F400-0600N-XB7

NCA1 TIE ROD CYLINDER with 4 in Bore Size
MI ITEM #05767263
MFR #NCA1F400-0600N-XB7
List Price$300.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1F400-0600N-XB7

NCA1 TIE ROD CYLINDER with 4 in Bore Size
MI ITEM #05767263
MFR #NCA1F400-0600N-XB7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$300.35/each for your price

Overview

Mfr description
NCA1F400-0600N-XB7 CYLINDER, NCA1, TIE

Specifications

  • Country of Origin
    US
  • Stroke
    6 in
  • Cushion Type
    Non-Cushioned
  • Series
    NCA1
  • Options Included
    Low Temperature
  • Auto-Switch
    Standard
  • Made to Order
    Yes
  • Mounting Type
    Front Flange
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text