Cam Spray 7042HRC
Cam Spray
7042HRC
Pressure Washer - Gas Engine, Cold Water, 4.2 gal/min Flow Rate, 7000 psi Rated Pressure, 688 cc Rated Power, 50 ft Hose Length
MI ITEM #05778782
MFR #7042HRC
Quote Required
This product requires a Quote Request
Pressure Washer - Gas Engine, Cold Water, 4.2 gal/min Flow Rate, 7000 psi Rated Pressure, 688 cc Rated Power, 50 ft Hose Length
MI ITEM #05778782
MFR #7042HRC
Cam Spray 7042HRC
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Washer - Gas Engine, Cold Water, 4.2 gal/min Flow Rate, 7000 psi Rated Pressure, 688 cc Rated Power, 50 ft Hose Length
MI ITEM #05778782
MFR #7042HRC

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
7042HRC GAS PRESSURE WASHER

Specifications

Additional Details
Triplex plunger pump with ceramic plungers and stainless steel valves-adjustable pressure-mechanical thermal relief valve on pump-Trigger gun-heavy duty 48" wand-interchangeable pressure tips in 0 and 15 degree-manual hose reel-50' pressure hose-powder co
Engine Type
Gas, Gas
Flow Rate
4.2 gpm, 4.2 gpm
Hose Length
50 ft, 50 ft
Manufacturer Product Page
Rated Power
688 cc
Rated Pressure
7000 psi, 7000 psi
Series/System
Master Frame Gas Models, Master Frame Gas Models
Water Type
Cold Water, Cold Water
Weight
450.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data