Cam Spray 3000D
Cam Spray
3000D
Pressure Washer - Diesel Engine, Cold Water, 4 gal/min Flow Rate, 3000 psi Rated Pressure, 10 hp Rated Power, 50 ft Hose Length
MI ITEM #05778792
MFR #3000D
Quote Required
This product requires a Quote Request
Pressure Washer - Diesel Engine, Cold Water, 4 gal/min Flow Rate, 3000 psi Rated Pressure, 10 hp Rated Power, 50 ft Hose Length
MI ITEM #05778792
MFR #3000D
Cam Spray 3000D
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Washer - Diesel Engine, Cold Water, 4 gal/min Flow Rate, 3000 psi Rated Pressure, 10 hp Rated Power, 50 ft Hose Length
MI ITEM #05778792
MFR #3000D

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
3000D DIESEL SKID PRESSURE WASHER

Specifications

Additional Details
Skid style-triplex plunger pump with ceramic plungers and stainless steel valves-thermal relief valve-adjustable pressure-chemical injection-trigger gun with 36" wand-interchangeable tips in 0, 15, 25 and 40 degree pressure nozzles and soap tip-50 pressure hose-powder coated frame-battery box-battery not included
Engine Type
Diesel, Diesel
Flow Rate
4 gpm, 4 gpm
Hose Length
50 ft, 50 ft
Manufacturer Product Page
Rated Power
10 hp
Rated Pressure
3000 psi, 3000 psi
Series/System
Diesel Skid Models, Diesel Skid Models
Water Type
Cold Water, Cold Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data