Cam Spray 5000D
Cam Spray
5000D
Pressure Washer - Diesel Engine, Cold Water, 4.5 gal/min Flow Rate, 5000 psi Rated Pressure, 20 hp Rated Power, 50 ft Hose Length
MI ITEM #05778794
MFR #5000D
Quote Required
This product requires a Quote Request
Pressure Washer - Diesel Engine, Cold Water, 4.5 gal/min Flow Rate, 5000 psi Rated Pressure, 20 hp Rated Power, 50 ft Hose Length
MI ITEM #05778794
MFR #5000D
Cam Spray 5000D
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Washer - Diesel Engine, Cold Water, 4.5 gal/min Flow Rate, 5000 psi Rated Pressure, 20 hp Rated Power, 50 ft Hose Length
MI ITEM #05778794
MFR #5000D

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
5000D DIESEL SKID PRESSURE WASHER

Specifications

Additional Details
Skid style-triplex plunger pump with ceramic plungers and stainless steel valves-thermal relief valve-adjustable pressure-chemical injection-trigger gun with 36" wand-interchangeable tips in 0, 15, 25 and 40 degree pressure nozzles and soap tip-50 pressure hose-5 gallon fuel tank-battery box-battery not included
Engine Type
Diesel, Diesel
Flow Rate
4.5 gpm, 4.5 gpm
Hose Length
50 ft, 50 ft
Manufacturer Product Page
Rated Power
20 hp
Rated Pressure
5000 psi, 5000 psi
Series/System
Diesel Skid Models, Diesel Skid Models
Water Type
Cold Water, Cold Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data