Cam Spray CBG6050HT
Cam Spray
CBG6050HT
Pressure Washer - Gas Engine, Hot Water, 5 gal/min Flow Rate, 6000 psi Rated Pressure, 688 cc Rated Power, 100 ft Hose Length
MI ITEM #05778814
MFR #CBG6050HT
Quote Required
This product requires a Quote Request
Cam Spray
CBG6050HT
Pressure Washer - Gas Engine, Hot Water, 5 gal/min Flow Rate, 6000 psi Rated Pressure, 688 cc Rated Power, 100 ft Hose Length
MI ITEM #05778814
MFR #CBG6050HT
Cam Spray CBG6050HT
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Cam Spray
CBG6050HT

Pressure Washer - Gas Engine, Hot Water, 5 gal/min Flow Rate, 6000 psi Rated Pressure, 688 cc Rated Power, 100 ft Hose Length
MI ITEM #05778814
MFR #CBG6050HT

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
CBG6050HT HOT WATER TRAILER

Specifications

Additional Details
Fully portable, no electricity required-2500 WAAT generator Belt drive triplex plunger pump with stainless steel valves-Adjustable thermostat and pressure pop-off valve-1/2" schedule 80 coil with stainless cold wrap-Industrial electric start gasoline engine-Hour meter-8 gallon keronsene/diesel fuel tank-8 gallon poly fuel tank for engine-Heavy duty powder coated frame-Adjustable unloader -Chemical injection after burner-Thermal relief valve on pump-Trigger gun with dual wand with side handle and chemical tip-Interchangeable tips in 0, 15, 25 and 40 degrees-Battery included-120 VAC burner-unit is built on a powder coated frame trailer with 15" wheels, 2 - 5000# axles, electric brakes and road ready lighting-roto-molded tank with automatic shut off if machine runs dry-300 gallon water tank with hydrant fill! diamond plated toolbox on front and rear of trailer-2 manual hose reels with 100' pressure hose and 150' garden hose mounted on back toolbox
Engine Type
Gas, Gas
Flow Rate
5 gpm, 5 gpm
Hose Length
100 ft, 100 ft
Manufacturer Product Page
Rated Power
688 cc
Rated Pressure
6000 psi, 6000 psi
Series/System
Hot Water Trailer Models, Hot Water Trailer Models
Water Type
Hot Water, Hot Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data