Motion
51142
TIGER PAW® High Performance Flap Disc - Type 27, 7 in Disc Diameter, 60 Grit, 8600 rpm
MI ITEM #05780640
MFR #51142
List Price$20.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIGER PAW® High Performance Flap Disc - Type 27, 7 in Disc Diameter, 60 Grit, 8600 rpm
MI ITEM #05780640
MFR #51142

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.86/each for your price

Overview

Mfr description
51142 7" TIGER PAW ABRASIVE FLAP DISC,
  • Designed for the user looking for aggressive stock removal.
  • High performance 100% zirconia alumina grain is ideal for heavy duty applications on steel and stainless steel.
  • Contaminant-free (contains less than 0.1% Fe, S, Cl).
  • Flat disc shape is ideal for smooth grinding, blending, and finishing on flat surfaces and slight contours.
  • 5/8" 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.
  • Phenolic backing prevents scratching of the workpiece.
  • Best on carbon steel, structural steel, stainless steel, and cast iron.

Specifications

  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    60
  • Backing Material
    Phenolic
  • Application
    Finishing, Grinding
  • Manufacturer Upc Number
    012382511425
  • UPC_NO
    012382511425
  • Package Qty
    10 per pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text