Proper storage of cleaning equipment enhances food safety and extends the shelf life of your equipment
These wall brackets can adjust to any color-coded program, and you can extend the length of the bracket system by mounting multiple brackets together adjacently
The wall bracket comes with one rubber clip and two side hooks.
Specifications
Color
Black
For Use With
1-3 Vikan Cleaning Tools
Includes
1 wall bracket
Material
Polypropylene
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data