Proto Tools J5250XL-TT
Proto Tools
J5250XL-TT
Ratchets - Pear Head Shape, 1/2 in Drive Size, 11 in Overall Length
MI ITEM #05818279
MFR #J5250XL-TT
Quote Required
This product requires a Quote Request
Proto Tools
J5250XL-TT
Ratchets - Pear Head Shape, 1/2 in Drive Size, 11 in Overall Length
MI ITEM #05818279
MFR #J5250XL-TT
Proto Tools J5250XL-TT
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Proto Tools
J5250XL-TT

Ratchets - Pear Head Shape, 1/2 in Drive Size, 11 in Overall Length
MI ITEM #05818279
MFR #J5250XL-TT

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
J5250XL-TT TETHER-READY 3/8" DRIVE LONG
  • 3/8-inch Size
  • 11-inch Length
  • Full Polish Finish
  • Locking Pin Detent to Retain Socket During Use
  • SkyHook Ready

Specifications

Drive Size
1/2 in, 1/2 in
Head Shape
Pear, Pear
Overall Length
11 in, 11 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data