1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Oilite
AA628-B
Plain Sleeve Bushing - 0.5000 in ID, 0.6250 in OD, 1.0000 in Length, Powdered Metal Material
MI ITEM #
05824888
MFR #
AA628-B
List Price
$17.88
/bag
Qty
List Price
$17.88
/bag
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Bearings
Plain Bearings
Oilite AA628-B
Oilite
AA628-B
Plain Sleeve Bushing - 0.5000 in ID, 0.6250 in OD, 1.0000 in Length, Powdered Metal Material
MI ITEM #
05824888
MFR #
AA628-B
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oilite
AA628-B
Plain Sleeve Bushing - 0.5000 in ID, 0.6250 in OD, 1.0000 in Length, Powdered Metal Material
MI ITEM #
05824888
MFR #
AA628-B
Availability:
Limited Inventory
List Price
$17.88
/bag
Sign in
for your price
Qty
List Price
$17.88
/bag
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
AA628-B 0.5015 0.6280 1 SINTERED BRONZE
Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
Synthetic Oilite AM1® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
SYNTHETHIC PERFORMANCE DIFFERENCE®
Made in the USA.
Show More
Specifications
Outside Diameter
0.6250 in - 5/8 in
Bore Diameter
0.5000 in, 0.5000 in
Overall Length
1.0000 in - 1 in
Bearing Material
Powdered Metal
Groove/Plug Type
None, None
Manufacturer Catalog
Click here
Material Specification
Oilite®, Synthetic Performance Difference®
Maximum P Value
Static 8000 / Dynamic 2000 (psi)
Maximum PV Value
50000
Maximum V Value
1200 (sfm)
Number per bag
10
Operating Temperature Range
-35 °F to +300 °F
Sleeve Bearing Type
Plain Sleeve, Plain Sleeve
Standards Met
SAE 841, CT-1000-K26, ASTM B438 GR 1 TYPE II
Weight
0.27 lbs
Product Type
Plain Sleeve & Flanged Bearings
Bearing Material
Powdered Metal
Bearing Type
Plain Sleeve & Flanged Bearings
Outside Diameter
0.6250 in
Overall Length
1.0000 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data