Oilite FF620-07B
Oilite
FF620-07B
Flanged Bearing - 0.5000 in ID, 0.6250 in OD, 0.6250 in Length, 0.8750 in Flg Dia., 1/16 in Flg Thickness, Powdered Metal Material
MI ITEM #05824931
MFR #FF620-07B
List Price
$13.70
/bag
List Price
$13.70
/bag
Oilite
FF620-07B
Flanged Bearing - 0.5000 in ID, 0.6250 in OD, 0.6250 in Length, 0.8750 in Flg Dia., 1/16 in Flg Thickness, Powdered Metal Material
MI ITEM #05824931
MFR #FF620-07B
Oilite FF620-07B
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Oilite
FF620-07B

Flanged Bearing - 0.5000 in ID, 0.6250 in OD, 0.6250 in Length, 0.8750 in Flg Dia., 1/16 in Flg Thickness, Powdered Metal Material
MI ITEM #05824931
MFR #FF620-07B

Availability:
Limited Inventory
List Price
$13.70
/bag
List Price
$13.70
/bag
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
FF620-07B 0.5020 0.6270 0.6250 7/8 1/16
  • Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
  • Synthetic Oilite AM1® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
  • INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
  • SYNTHETHIC PERFORMANCE DIFFERENCE®
  • Made in the USA.

Specifications

Outside Diameter
0.6250 in - 5/8 in
Bore Diameter
0.5000 in, 0.5000 in
Overall Length
0.6250 in - 5/8 in
Flange Diameter
0.8750 in - 7/8 in
Bearing Material
Powdered Metal
Flange Width
1/16 in
Groove/Plug Type
None, None
Manufacturer Catalog
Material Specification
Oilite®, Synthetic Performance Difference®
Maximum P Value
Static 8000 / Dynamic 2000 (psi)
Maximum PV Value
50000
Maximum V Value
1200 (sfm)
Number per bag
10
Operating Temperature Range
-35 °F to +300 °F
Sleeve Bearing Type
Flange Sleeve, Flange Sleeve
Standards Met
SAE 841, CT-1000-K26, ASTM B438 GR 1 TYPE II
Weight
0.2 lbs
Product Type
Plain Sleeve & Flanged Bearings
Bearing Material
Powdered Metal
Bearing Type
Plain Sleeve & Flanged Bearings
Flange Diameter
0.8750 in
Outside Diameter
0.6250 in
Overall Length
0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data