1-800-526-9328Support Center
Motion
4240-95
End Suction Centrifugal Pump - Close Coupled With Motor
MI ITEM #05851517
MFR #4240-95
List Price$2,370.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Suction Centrifugal Pump - Close Coupled With Motor
MI ITEM #05851517
MFR #4240-95

Availability:In StockFactory Order
List Price$2,370.98/each for your price
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
4240-95 HD CAST IRON W/SS IMPELLER
  • Circulating, Boosting, Washdown, Liquid Trasnfer and Dewatering

Specifications

  • Type/Design
    Close Coupled With Motor
  • Check Seat Material
    Buna-N
  • Outlet Port Size
    1-1/2 in NPT
  • Description Keyword
    2 in x 1-1/2 in NPT Ports
  • Enclosure
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency
    50/60 Hz
  • Height
    10.5 in
  • Horsepower
    7-1/2 hp
  • Inlet Port Size
    2 in NPT
  • O-Ring Material
    Buna-N
  • Inlet Outlet Port Sizes
    2 in x 1-1/2 in NPT Ports
  • Max Pressure
    71 psi
  • Max ft of Head
    164 ft
  • Maximum Flow Rate
    210 gpm
  • O Ring Material
    Buna-N
  • Outlet Port Size
    1-1/2 in NPT
  • Supporting Product IOM/Engineering Link
  • Phase
    3
  • Pump Body Material
    Cast Iron
  • Seal
    Buna-N
  • Supporting Product Brochure
  • Supp Product Iom Eng Link
  • Type
    Close Coupled With Motor
  • Type Design
    Close Coupled With Motor
  • Voltage
    208–230/460 V
  • Inlet/Outlet Port Sizes
    2 in x 1-1/2 in NPT Ports
  • Weight
    163 lbs
  • Wetted Materials
    Cast Iron w/ Stainless Steel Impeller
  • Width
    12.6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text