1-800-526-9328Support Center
Motion
4292-96

AMT Pump Company
4292-96

Self-Priming Centrifugal Pump - Closed Coupled With Motor
MI ITEM #05851525
MFR #4292-96
List Price$627.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMT Pump Company
4292-96

Self-Priming Centrifugal Pump - Closed Coupled With Motor
MI ITEM #05851525
MFR #4292-96

Availability:Factory Order
List Price$627.46/each
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
4292-96 SELF PRIMING ALUMINUM UTILITY PU
  • Self-Priming Water Transfer

Specifications

  • Type/Design
    Centrifugal Self Primer Closed Coupled with Motor
  • Check Seat Material
    Buna-N
  • Inlet/Outlet Port Sizes
    1 in NPT
  • Enclosure
    ODP
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency
    50/60 Hz
  • Horsepower
    1/2 hp
  • Inlet Port Size
    1 in NPT
  • Max Pressure
    12 psi
  • Max ft of Head
    30 ft
  • Maximum Flow Rate
    25 gpm
  • O-Ring Material
    Buna-N
  • Phase
    1
  • Pump Body Material
    Cast Aluminum
  • Supporting Product IOM/Engineering Link
  • Seal
    Buna-N
  • Supporting Product Brochure
  • Type
    Centrifugal Self Primer Closed Coupled with Motor
  • Outlet Port Size
    1 in NPT
  • Voltage
    115 V
  • Wetted Materials
    Cast Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text