1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Dixon Valve & Coupling Company, LLC
H10F10
H-Series Hydraulic Plug - Steel Body Material, 1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread, 2500 psi psi, 1-1/4 in Body Size, Buna-N Seal
MI ITEM #
05857592
MFR #
H10F10
List Price
$275.23
/each
Qty
List Price
$275.23
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Quick Disconnect Couplings
Dixon Valve & Coupling Company, LLC H10F10
Dixon Valve & Coupling Company, LLC
H10F10
H-Series Hydraulic Plug - Steel Body Material, 1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread, 2500 psi psi, 1-1/4 in Body Size, Buna-N Seal
MI ITEM #
05857592
MFR #
H10F10
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Company, LLC
H10F10
H-Series Hydraulic Plug - Steel Body Material, 1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread, 2500 psi psi, 1-1/4 in Body Size, Buna-N Seal
MI ITEM #
05857592
MFR #
H10F10
Availability:
Factory Order
List Price
$275.23
/each
Sign in
for your price
Qty
List Price
$275.23
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
H10F10 STEEL PLUG 1-1/4"
Specifications
Actual Thread Size
1-1/4 – 11-1/2 NPTF
Application
Hydraulic, Hydraulic
Body Material
Steel
Body Size
1-1/4 in, 1-1/4 in
Burst Pressure
10000 psi
Coupling Component
Plug, Plug
Description Keyword
1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread
Hex
2.36 in
Hose Connection Type
Female NPTF
Interchanges
ISO7241 Series 'B'; Parker 60 Series; Snap-Tite 72 Series; Hansen HK Series; Faster Series 'HNV'; Aeroquip/Eaton FD45; Stucchi Series IRB/IRBO/IRBX
Length
4.25 in
Seal Material
Buna-N, Buna-N
Standard Interchange
ISO 7241-B, ISO 7241-B
Thread/Hose I.D./Tube O.D.
1-1/4 in
Weight
2.160 lbs
Working Pressure
2500 psi, 2500 psi
Working Pressure Range
2001 to 3000 psi
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data