1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Rust-Oleum Corporation
278270
FastKote UV Safety Yellow
MI ITEM #
05862966
MFR #
278270
List Price
$433.72
/each
Qty
List Price
$433.72
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Facility Maintenance
Paint and Painting Supplies
Paint and Paint Products
Coatings and Sealants
Rust-Oleum Corporation 278270
Rust-Oleum Corporation
278270
FastKote UV Safety Yellow
MI ITEM #
05862966
MFR #
278270
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rust-Oleum Corporation
278270
FastKote UV Safety Yellow
MI ITEM #
05862966
MFR #
278270
Availability:
Factory Order
List Price
$433.72
/each
Sign in
for your price
Qty
List Price
$433.72
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
Overview
Mfr Description
278270 SAFETY YELLOW FLOOR COATING
Fast-cure polyurea floor coating fully cures and accepts vehicle traffic in only 24 hours
100% UV stable, fade-resistant formula
High gloss coating designed for use in industrial and commercial facilities
Fast dry coating accepts light traffic in 4 to 6 hours, full vehicle traffic in 24 hours
Durable polyurea formula provides excellent protection against chemicals and abrasion
Easy roller application
One gallon kit covers up to 400 sq-ft
Add durability additive (Mi item #06246065) to produce a textured, durable surface; mix one 3 lb bag with one gallon of floor coating
Show More
Specifications
Color
Safety Yellow
Color Family
Yellow, Yellow
Container Size
1 gal
Coverage Range
400 ft²
Dry Time
24 h (Heavy Traffic), 4 to 6 h (Light Traffic)
Finish
GLOSS
Maximum Application Temperature
90 °F
Minimum Application Temperature
50 °F
Size
1 GALLON KIT
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Motion Solutions for Winter Storms
Motion Solutions for Winter Storms
Rust Oleum Noxyde Elastomeric Acrylic Coating
Rust Oleum Noxyde Elastomeric Acrylic Coating
Rust-Oleum Krud Kutter Pro
Rust-Oleum Krud Kutter Pro