Motion
N68601
Safe2Dose Heavy-Duty Degreaser
MI ITEM #05864315
MFR #N68601
List Price$40.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safe2Dose Heavy-Duty Degreaser
MI ITEM #05864315
MFR #N68601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.54/each for your price

Overview

Mfr description
N68601 S2D HD DEGREASER 4-2L
  • Effective
  • Dilutes precisely through dilution system without chemical waste
  • Versatile
  • Will not harm metal surfaces when used as directed

Specifications

  • Product Types
    Cleaners
  • Form
    Liquid
  • Concentration
    Concentrated
  • Container Size
    2 L
  • Container Type
    Jug
  • Disinfectant Content
    Does Not Contain Disinfectant
  • Scent
    Solvent
  • Color
    Yellow
  • Overall Height
    9.5 in
  • Overall Width
    3.75 in
  • Application Instructions
    Apply and scrub with sponge, brush, mop or cloth
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Chemical Type
    Water-based
  • Cleaner Type
    Heavy duty degreaser
  • Flammability
    Slightly flammable
  • Food Grade
    N/A
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Wide variety of surfaces not affected by water
  • Product Line
    Zep Safe2Dose
  • Manufacturer Lead Time
    5 - 7 Days
  • Package Size
    4 x 2 L
  • Storage Dimension Length
    10.8 in
  • Storage Dimension Width
    8.2 in
  • Storage Dimension Height
    10.2 in
  • Manufacturer Upc Number
    690858968609
  • UPC_NO
    690858968609
  • ECCN
    EAR99
  • Application
    Dirt, grease, and grime
  • Prop 65 Statement
    This product can expose you to chemicals including ethylbenzene, which is/are known to the State of California to cause cancer.
  • Weight
    5.25 lbs
  • Package Quantity
    4 Per Case
  • Flash Point
    Greater than 200°F Method: TCC
  • Certification
    none
  • Composition
    2-butoxy ethanol, sodium metasilicate, surfactants
  • Height
    9.50 in.
  • Length
    5.50 in.
  • Width
    3.75 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text