Hamilton Caster W-POY-1560-1-1/4
Hamilton Caster
W-POY-1560-1-1/4
Polyurethane Press-on Caster Wheel - 15 in Dia., 6 in Face, Tapered Bearing
MI ITEM #05865001
MFR #W-POY-1560-1-1/4
Quote Required
This product requires a Quote Request
Hamilton Caster
W-POY-1560-1-1/4
Polyurethane Press-on Caster Wheel - 15 in Dia., 6 in Face, Tapered Bearing
MI ITEM #05865001
MFR #W-POY-1560-1-1/4
Hamilton Caster W-POY-1560-1-1/4
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Hamilton Caster
W-POY-1560-1-1/4

Polyurethane Press-on Caster Wheel - 15 in Dia., 6 in Face, Tapered Bearing
MI ITEM #05865001
MFR #W-POY-1560-1-1/4

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
W-POY-1560-1-1/4 PRESS ON POLY WHEEL

Specifications

Core Color
Unpainted Cast Iron
Face Width
6 in, 6 in
Hub Length
6-1/2 in, 6-1/2 in
Load Capacity Range
Greater than 4,000 lb
Operating Temperature Range
-50 to 200 °F
Tread Color
Thick Red Tread
Type of Bearing
Tapered
Wheel Diameter
15.0000 in - 15 in
Wheel Material/Type
Press-on Polyurethane, Press-on Polyurethane
Product Type
Caster Wheels

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data