Hamilton Caster W-820-UYZ-3/4
Hamilton Caster
W-820-UYZ-3/4
Solid Elastomer Caster Wheel - 8 in Dia., 2 in Face, Delrin® Bearing, 1000 lbs Capacity
MI ITEM #05867046
MFR #W-820-UYZ-3/4
List Price
$122.72
/each
List Price
$122.72
/each
Hamilton Caster
W-820-UYZ-3/4
Solid Elastomer Caster Wheel - 8 in Dia., 2 in Face, Delrin® Bearing, 1000 lbs Capacity
MI ITEM #05867046
MFR #W-820-UYZ-3/4
Hamilton Caster W-820-UYZ-3/4
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Hamilton Caster
W-820-UYZ-3/4

Solid Elastomer Caster Wheel - 8 in Dia., 2 in Face, Delrin® Bearing, 1000 lbs Capacity
MI ITEM #05867046
MFR #W-820-UYZ-3/4

Availability:
Factory Order
List Price
$122.72
/each
List Price
$122.72
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
W-820-UYZ-3/4 UNILAST WHEEL 8X2 3/4

Specifications

Core Color
Royal Blue
Face Width
2 in, 2 in
Hub Length
2-1/4 in, 2-1/4 in
Load Capacity
1000 lbs
Load Capacity Range
1,000 to 1,999 lb
Operating Temperature Range
-50 to 180 °F
Tread Color
Royal Blue
Type of Bearing
Delrin®
Wheel Diameter
8.0000 in - 8 in
Wheel Material/Type
Solid Elastomer, Solid Elastomer
Product Type
Caster Wheels

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data