ASCO SC8210G002
ASCO
SC8210G002
Solenoid Valve - 24 V ac, 2 way - 2/2 Normally Closed
MI ITEM #05872363
MFR #SC8210G002
List Price
$177.00
/each
List Price
$177.00
/each
ASCO
SC8210G002
Solenoid Valve - 24 V ac, 2 way - 2/2 Normally Closed
MI ITEM #05872363
MFR #SC8210G002
ASCO SC8210G002
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
SC8210G002

Solenoid Valve - 24 V ac, 2 way - 2/2 Normally Closed
MI ITEM #05872363
MFR #SC8210G002

Availability:
Limited Inventory
List Price
$177.00
/each
List Price
$177.00
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SC8210G002 120/60

Specifications

Actuation
Solenoid
Body Material
Brass
Maximum Operating Pressure
200 psi
Port 1 Size/Type
1/2 in
Solenoid Supply Voltage
24 V ac
Valve Functionality
2 way - 2/2 Normally Closed, 2 way - 2/2 Normally Closed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data