Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gates
98231000

G-Force™ 9823-1000 Variable Speed Belt - 1.47 in Top Width, 47.68 in Overall Length, EPDM
MI ITEM #05886259
MFR #98231000

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Overview

Mfr description
47C4651 RECREATIONAL BELTS - G-FORCE
  • WHY G-FORCE™ C12™ BELTS?
  • STRENGTH: The first CVT belt utilizing carbon tensile cord for minimal stretch and extraordinary strength.
  • FLEXIBILITY: High-performance neoprene with a trapezoidal topnotch and rounded bottom cog design maximizing heat control and flexibility.
  • DURABILITY: Carbon tensile cords are bonded to aramid fiber-loaded rubber with specially formulated adhesion gum, resulting in increased side-load resistance, preventing belt distortion and edge cord pullout.
  • PERFORMANCE: Gain optimal power transmission for faster acceleration, improved throttle response and consistent shifting performance.

Specifications

  • Color
    Black
  • Cross Section
    RVS-R
  • Groove Angle
    35.1 °
  • Manufacturer Upc Number
    770075542360
  • Material
    EPDM
  • Outside Circumference
    47.68 in
  • Overall Length
    47.68 in
  • Top Width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text