Gates 98231027
Gates
98231027
G-Force™ 9823-1027 Variable Speed Belt - 1.48 in Top Width, 43.63 in Overall Length, EPDM
MI ITEM #05886262
MFR #98231027
List Price
$243.73
/each
List Price
$243.73
/each
Gates
98231027
G-Force™ 9823-1027 Variable Speed Belt - 1.48 in Top Width, 43.63 in Overall Length, EPDM
MI ITEM #05886262
MFR #98231027
Gates 98231027
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gates
98231027

G-Force™ 9823-1027 Variable Speed Belt - 1.48 in Top Width, 43.63 in Overall Length, EPDM
MI ITEM #05886262
MFR #98231027

Availability:
Factory Order
List Price
$243.73
/each
List Price
$243.73
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
48C4246 RECREATIONAL BELTS - G-FORCE C1
  • WHY G-FORCE™ C12™ BELTS?
  • STRENGTH: The first CVT belt utilizing carbon tensile cord for minimal stretch and extraordinary strength.
  • FLEXIBILITY: High-performance neoprene with a trapezoidal topnotch and rounded bottom cog design maximizing heat control and flexibility.
  • DURABILITY: Carbon tensile cords are bonded to aramid fiber-loaded rubber with specially formulated adhesion gum, resulting in increased side-load resistance, preventing belt distortion and edge cord pullout.
  • PERFORMANCE: Gain optimal power transmission for faster acceleration, improved throttle response and consistent shifting performance.

Specifications

Color
Black
Cross Section
RVS-R
Groove Angle
35.71 °
Manufacturer Upc Number
770075589969
Material
EPDM
Outside Circumference
43.63 in
Overall Length
43.6300 in
Top Width
1.4800 in
Material
EPDM
Overall Length
43.63 in
Top Width
1.48 in
Groove Angle
35.71 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data