Overview
Mfr description
AMH350C-N03BD MICRO MIST SEPARATOR WITH
Specifications
- Filter TypeMicro Mist Separator
- Country of OriginJP
- Bowl OptionsMetal Bowl With Sight Glass
- Port Size3/8 NPT
- Drain TypeAutomatic (Normally Open)
- Body Size350C
- Thread StandardNPT
- SeriesAMH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data