Overview
Mfr description
PBT204OP PBT PLASTIC OPEN COVER
Specifications
- Measurement StandardMetric
- Harmonization Code3923500000
- Manufacturer Upc Number029176868399
- UPC_NO029176868399
- Country of OriginCH
- Shaft Size3/4 in, 20 mm
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data