Overview
Mfr description
CQ2D40-100DMZ COMPACT CYLINDER, CQ2-Z
- Double acting, single rod, compact cylinder
- Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
- Standard stroke range (mm): 5 to 100
- Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
- Auto switch capable
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke100 mm
- Additional DetailsStandard double acting, single rod version of the CQ2 compact cylinder. The CQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Port Thread StandardBSPT
- Rod GenderMale
- Made to OrderYes
- Mounting TypeDouble Clevis
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data