Motion
307T215
Tapered Bore Bushing Kit - 307 Reducer Size, 2.9375 in Bore Dia., Cast Iron Material
MI ITEM #05935112
MFR #307T215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Bore Bushing Kit - 307 Reducer Size, 2.9375 in Bore Dia., Cast Iron Material
MI ITEM #05935112
MFR #307T215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
307T215-BUSHING KIT 2-15/16

Specifications

  • Manufacturer Reducer Size
    307
  • Bushing Type
    Quick Release Tapered Bushing
  • Bushing Bore Diameter
    2.9375 in
  • Overall Length
    11.0000 in
  • Keyway Size
    3/4 x 3/8 in
  • Material
    Cast Iron
  • Length Through Bore
    11.0000 in
  • Bore Diameter
    2.9375 in
  • Weight
    12 lbs
  • Includes
    Bushing, Nut, Keys,Mounting Screws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text