Smith Bearing Company VCR-4-1/2-E
Smith Bearing Company
VCR-4-1/2-E
VCR-4-1/2-E V-Groove Track Roller - 4.5000 in Roller Dia., 2.0000 in Roller Width, 3.0000 in Point Dia., Unsealed
MI ITEM #05942716
MFR #VCR-4-1/2-E
List Price
$424.15
/each
List Price
$424.15
/each
VCR-4-1/2-E V-Groove Track Roller - 4.5000 in Roller Dia., 2.0000 in Roller Width, 3.0000 in Point Dia., Unsealed
MI ITEM #05942716
MFR #VCR-4-1/2-E
Smith Bearing Company VCR-4-1/2-E
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VCR-4-1/2-E V-Groove Track Roller - 4.5000 in Roller Dia., 2.0000 in Roller Width, 3.0000 in Point Dia., Unsealed
MI ITEM #05942716
MFR #VCR-4-1/2-E

Availability:
In stock
List Price
$424.15
/each
List Price
$424.15
/each
See substitute items
Shipping
Shipping

Overview

Mfr Description
VCR 4-1/2-E SMITH-TRAX IDLER ROLLER (VLR
  • SMITH-TRAX® Track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications

Specifications

Bearing Element
Tapered Rollers
Roller Shape
V-Grooved
Roller Diameter
4.5000 in - 4-1/2 in
Roller Width
2.0000 in - 2 in
Stud Diameter
1.2500 in - 1-1/4 in
Roller Material
High-Alloy Bearing Steel
Closure Type
Open
Eccentric Bushing Length
1.23 in
Eccentric Stud Diameter
1.75 in
Eccentricity
0.06 in
Finish/Coating
Black Oxide
General Information
SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
Head Type
End Cap
Manufacturer Catalog Number
VCR-4-1/2-E
Manufacturer Product Page
Manufacturer UPC Number
651041178045
Number of Rows
2
OEM Part Number
VCR-4-1/2-E
Point Diameter
3.0000 in, 3.0000 in
Series
Smith-Trax VCR
Stud Length
2.5000 in, 2.5000 in
Stud Type
Track Roll Standard Stud
Thread Length
0
Thread Size
1-14, 1-14
V-Groove Angle
90 °
Weight
7.3 lbs
Width to Groove Center
1 in
Product Type
V-Groove Cam Followers
Bearing Element
Tapered Rollers
Bearing Type
V-Groove Cam Followers
Closure Type
Open
Eccentric Bushing OD
1.75 in
Material
52100 or Equivalent
Roller Diameter
4-1/2 in
Roller Material
High-Alloy Bearing Steel
Roller Shape
V-Grooved
Roller Width
2.0000 in
Stud Diameter
1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data