Motion
44418-6826
Engineered Soot Blower Set - Style: Tornado Pack F5, Flexible Graphite with NICR Wire Material, Die-Formed Sets Construction
MI ITEM #06006090
MFR #44418-6826
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineered Soot Blower Set - Style: Tornado Pack F5, Flexible Graphite with NICR Wire Material, Die-Formed Sets Construction
MI ITEM #06006090
MFR #44418-6826

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TORNADO PACK F-5 SOOT BLOWER SET 45 DEG
  • Rugged materials for extended service life
  • INCONEL wire reinforcement to help withstand high temperatures and pressures Die-formed rings to assure fit and simple installation
  • Efficient conical design allows for outstanding sealing at low gland loads
  • Standard sizes for Diamond Power, Copes Vulcan, and other soot blowers

Specifications

  • Style
    Tornado Pack F5
  • Product Type
    Packing
  • Material
    Flexible Graphite with NICR Wire
  • Construction
    Die-Formed Sets
  • Maximum Temperature ATM
    850 °F
  • Max Temperature Steam
    1200 °F
  • Ph Check Range
    0-14 pH
  • Lubrication Type
    Graphite Dispersion
  • Harmonization Code
    6815100000
  • Manufacturer Upc Number
    191074232708

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text