1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Dodge
L070N
Maska (Baldor) L070 COUPLING INSERT NBR
MI ITEM #
06011643
MFR #
L070N
List Price
$6.09
/each
Qty
List Price
$6.09
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Mechanical Power Transmission
Shaft Couplings, Collars & U-Joints
Metallic Flexible Couplings
Gear Shaft Couplings
Gear Coupling Components
Dodge L070N
Dodge
L070N
Maska (Baldor) L070 COUPLING INSERT NBR
MI ITEM #
06011643
MFR #
L070N
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dodge
L070N
Maska (Baldor) L070 COUPLING INSERT NBR
MI ITEM #
06011643
MFR #
L070N
Availability:
Factory Order
List Price
$6.09
/each
Sign in
for your price
Qty
List Price
$6.09
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
L070 COUPLING INSERT NBR
Specifications
Product Type
Gear Coupling Components
Outside Diameter
1.3750 in - 1-3/8 in
Angular Misalignment
1 °
Coupling Component
Element
Coupling Size
L070
Coupling Style
Jaw
Coupling Type
Elastomeric
Lubrication
None
Maximum Speed
14000 rpm
Parallel Misalignment
0.015 in
Shaft Spacing
Close Coupled
Temperature Rating
Maximum 212 degree Fahrenheit, Minimum -40
Torque Rating (in-lb)
43.2 in-lb
Element Material
Nitrile Rubber
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Dodge Torque-Arm II
Torque-Arm II shaft mount reducers deliver a longer life in demanding applications. Torque-Arm II is designed with a patented harsh-duty sealing system, twin-tapered bushings, and the highest torque rating per case size. It provides maximum reliability with less maintenance to increase operating time and lower your total cost of ownership.
Dodge Safety Mount Spherical Roller Bearings
Safety Mount is available in various sizes and uses a patented, built-in mounting system to reduce installation time up to 75 percent compared to traditional products found in industrial applications. This bearing is manufactured in the USA resulting in shorter lead times and faster stock replenishment.
Dodge Raptor Coupling
The Dodge Raptor’s patented split, natural rubber element is easy to assemble. It significantly decreases total cost of ownership and extends driven equipment life. The element’s WingLock technology delivers higher bond strength, improves fatigue resistance, and features longer life versus competitive urethane designs. The natural rubber material reduces stiffness, improves vibration damping, and leads the industry in misalignment capabilities.
Dodge Inboard Shaft Guard
The high quality, impact-resistant, modular design, allows for the use of a wide range of shaft lengths and is built with safety as its main feature. The new guard offers peace of mind, saves money, is easy to install, and can be retrofitted to existing reducers.
MORE RESOURCES
Dodge Food Safe Bearings
Food Safe bearings solve two of the most prominent industry challenges that occur with bearings - grease washout and corrosion. Dodge Food Safe bearings can improve reliability for your clean-in-place procedures and provide you the assurance needed.
See all resources