Stanley Trade Tools STHT30825
Stanley Trade Tools
STHT30825
Tape Measure - 25 ft Blade Length, 1 in Blade Width, Yellow Blade Color, Yellow/Black Body Color, ABS Body Material
MI ITEM #06027255
MFR #STHT30825
List Price
$20.90
/each
List Price
$20.90
/each
Tape Measure - 25 ft Blade Length, 1 in Blade Width, Yellow Blade Color, Yellow/Black Body Color, ABS Body Material
MI ITEM #06027255
MFR #STHT30825
Stanley Trade Tools STHT30825
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure - 25 ft Blade Length, 1 in Blade Width, Yellow Blade Color, Yellow/Black Body Color, ABS Body Material
MI ITEM #06027255
MFR #STHT30825

Availability:
In stock
List Price
$20.90
/each
List Price
$20.90
/each
Shipping
Shipping

Overview

Mfr Description
STHT30825

Specifications

Blade Color
Yellow
Blade Length
25 ft, 25 ft
Blade Width
1 in, 1 in
Body Color
Yellow/Black
Body Material
ABS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data