1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Filtration Manufacturing
0101-16202
0101-16202 FIBERGLASS PANEL 16X20X2
MI ITEM #
06028986
MFR #
0101-16202
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Facility Maintenance
Heating and Cooling
Air Filters
Fiberglass Panel Filters
Filtration Manufacturing 0101-16202
Filtration Manufacturing
0101-16202
0101-16202 FIBERGLASS PANEL 16X20X2
MI ITEM #
06028986
MFR #
0101-16202
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Filtration Manufacturing
0101-16202
0101-16202 FIBERGLASS PANEL 16X20X2
MI ITEM #
06028986
MFR #
0101-16202
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
0101-16202 FIBERGLASS PANEL 16X20X2
Special Sizes Available Upon Request!
Custom frames available upon request!
Protects HVAC system coils from dirt and dust
Can be used as a prefilter to extend the life of higher efficiency filters
Particle - catching adhesive applied to media for greater dust - holding capacity
Show More
Specifications
Arrestance
83 %
Filter Material
Fiberglass, Fiberglass
Filter Size
16X20X2
Frame Material
Cardboard
Holding Capacity
203 g
MERV
4
Maximum Air Flow
1200 cfm
Media Area
4
Media Type
Glass Fiber
Rated Initial Resistance
0.09
Recommended Final Resistance
0.50
Product Types
Panel
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data