Overview
Mfr description
096576 RETRACTABLE INK MARKER RED
- One-handed, push button operation eliminates lost caps and prevents ink dryout
- Fast-drying, wear and water-resistant formula for long-lasting marks
- Industrial-grade fine bullet tip will not spread or mush
- Auto-storing clip instantly retracts tip to reduce mess or tip damage
- Xylene-free formula for safe use
- Mark size: 1/16" (1.5 mm)
Specifications
- ColorRed
- Includes Pocket ClipPocket Clip Included
- Tip SizeFine
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data