1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
ASCO
8210G94
Solenoid Valve - 24 V ac, 2 way - 2/2 Normally Closed
MI ITEM #
06073268
MFR #
8210G94
List Price
$183.00
/each
Qty
List Price
$183.00
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Pneumatics
Process Valves
Solenoid Valves
ASCO 8210G94
ASCO
8210G94
Solenoid Valve - 24 V ac, 2 way - 2/2 Normally Closed
MI ITEM #
06073268
MFR #
8210G94
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ASCO
8210G94
Solenoid Valve - 24 V ac, 2 way - 2/2 Normally Closed
MI ITEM #
06073268
MFR #
8210G94
Availability:
In stock
List Price
$183.00
/each
Sign in
for your price
Qty
List Price
$183.00
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
8210G94 1/2 2NC 120VAC
Specifications
Actuation
Solenoid
Body Material
Brass
Maximum Operating Pressure
150 psi
Port 1 Size/Type
1/2 in
Solenoid Supply Voltage
24 V ac
Valve Functionality
2 way - 2/2 Normally Closed, 2 way - 2/2 Normally Closed
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Robust Solutions for the Food and Beverage Industry from Emerson
Robust Solutions for the Food and Beverage Industry from Emerson