Pelican Products 45QT
Pelican Products
45QT
Cooler - Green Color, 45 qt Container Size
MI ITEM #06083163
MFR #45QT
Quote Required
This product requires a Quote Request
Cooler - Green Color, 45 qt Container Size
MI ITEM #06083163
MFR #45QT
Pelican Products 45QT
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooler - Green Color, 45 qt Container Size
MI ITEM #06083163
MFR #45QT

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
45QT ELITE COOLER, 45 QT
  • Dual Handle System (Molded-in & Hinged Handles)
  • Up to 10 days ice retention, freezer grade gasket, 2" polyurethane insulation
  • Press & Pull Latches (Wide for Gloved Use)
  • Molded-In Tie Downs
  • Non-Skid & Non-Marking Raised Feet
  • Molded-In Lock Hasp, Stainless Steel Plate
  • Sloped Drain & Tethered Threaded Plug (Garden Hose Attachable)
  • Corrosion Resistant Stainless Steel Hardware
  • Integrated Fish Scale on Lid
  • Made in USA
  • Guaranteed for life

Specifications

Compliance & Safety Data

Click on an icon to learn more