1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Bison Gear & Engineering
021-725E0015
PowerSTAR® Right Angle Brushed DC Gearmotor - Right Angle Shaft, 15 :1 Ratio, 1/5 hp, 130 V, TENV, Footed/Face Mount
MI ITEM #
06110320
MFR #
021-725E0015
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Electrical
Electric Motors
DC Gear Motors
Bison Gear & Engineering 021-725E0015
Bison Gear & Engineering
021-725E0015
PowerSTAR® Right Angle Brushed DC Gearmotor - Right Angle Shaft, 15 :1 Ratio, 1/5 hp, 130 V, TENV, Footed/Face Mount
MI ITEM #
06110320
MFR #
021-725E0015
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bison Gear & Engineering
021-725E0015
PowerSTAR® Right Angle Brushed DC Gearmotor - Right Angle Shaft, 15 :1 Ratio, 1/5 hp, 130 V, TENV, Footed/Face Mount
MI ITEM #
06110320
MFR #
021-725E0015
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
021-725E0015 POWERSTAR 725 1/5HP
Offers up to 831 in-lbs of continuous torque
Advanced hypoid gearing technology for improved energy efficiency
High start-up torque
Variable speed control
Maximum power density means a compact profile without compromising performance
Exclusive PowerSTAR® EP lubricant for extended life
Ground gearing provides whisper quiet operation, low backlash precision
Perfect for gate operators, pumping stations and conveyors
Uses a 32 frame TENV PMDC motor with 36’’ cord set
Made in USA
Show More
Specifications
Motor Type
Brushed
Shaft Type
Right Angle
Input Horsepower
1/5 hp
Motor Supply Voltage
130 V
Gear Ratio
15 :1
Output RPM
120.0 rpm
Full Load Torque
83.0000 in - 83 in
Full Load Current
1.35 A
Enclosure Type
TENV (Totally Enclosed Non-Ventilated)
Mounting Type
Footed/Face
Insulation Class
F3
Standards Met
RoHS, CURUS
Enclosure Abbreviation
TENV
Duty / Condition Type
Continuous Duty
Overhung Load
400 lbs
Output Shaft Cover
171-725-1020 Optional
Mounting Footplate
P125-725-1000 Optional
Torque Arm
P125-725-1030 Optional
Output Shaft Insert
P108-725-5000 Optional
Series
725 DC
Weight
18.00 lbs
Harmonization Code
8501.31.6000
Manufacturer Catalog
Click here
Manufacturer Product Page
Click here
Gearmotor Sizing Guide
Click here
Instructional Video
Click here
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
2020 Problem Solver Food & Beverage
Featuring solutions to problems found in the Food & Beverage industry
Electrical & Automation Product Catalog
Electrical & Automation Product Catalog