Motion
FHV24 114SAE F

FASTER
FHV24 114SAE F

Hydraulic Socket - Steel Body Material, Flat Valve, 1-1/4 in ORB, 1-5/8 – 12 SAE Female Thread, 6670 psi psi, 1-1/2 in Body Size, Viton® & Polyurethane Seal
MI ITEM #06111134
MFR #FHV24 114SAE F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
FHV24 114SAE F

Hydraulic Socket - Steel Body Material, Flat Valve, 1-1/4 in ORB, 1-5/8 – 12 SAE Female Thread, 6670 psi psi, 1-1/2 in Body Size, Viton® & Polyurethane Seal
MI ITEM #06111134
MFR #FHV24 114SAE F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FHV24 114SAE F QUICK DISCONNECT

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female ORB
  • Thread Hose I.D. Tube O.D.
    1-1/4 in
  • Actual Thread Size
    1-5/8 – 12 SAE
  • Working Pressure Range
    6001 to 15000 psi
  • Working Pressure
    6670 psi
  • Valve Type
    Flat Valve
  • Body Material
    Steel
  • Seal Material
    Viton® & Polyurethane
  • Description Keyword
    1-1/4 in ORB, 1-5/8 – 12 SAE Female Thread
  • Body Size
    1-1/2 in
  • Coupling Connection Type
    Screw-to-Connect
  • Spillage
    0.00101 fl oz (US)
  • Flow Rate
    110.95 gpm
  • Burst Pressure
    20305 psi
  • Industry/Application
    Construction Equipment, Oil & Gas, Road Machines

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text