Motion
20EFCPS X50FT

GATES RUBBER CO
20EFCPS X50FT

Hydraulic Hose & Accessorie - 1-1/4 in ID, 1.97 in OD, 6000 psi / 413.7 bar Working Pressure, 24000 psi / 1654.7 bar Burst Pressure
MI ITEM #06122913
MFR #20EFCPS X50FT
List Price$124.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20EFCPS X50FT

Hydraulic Hose & Accessorie - 1-1/4 in ID, 1.97 in OD, 6000 psi / 413.7 bar Working Pressure, 24000 psi / 1654.7 bar Burst Pressure
MI ITEM #06122913
MFR #20EFCPS X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$124.74/each for your price

Overview

Mfr description
20EFCPS X 50FT HOSE

Specifications

  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075379430
  • Working Pressure
    6000 psi / 413.7 bar
  • Burst Pressure
    24000 psi / 1654.7 bar
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    770075379430
  • Minimum Bend Radius
    16.5 in / 419.1 mm
  • Dash Size
    20
  • Tube Material
    NBR
  • Cover Color
    Black
  • Cover Material
    Polychloroprene (Neoprene)
  • Length
    50 ft / 15 m
  • Manufacturer Catalog Number
    46511705
  • Hose Dash Size
    20
  • Cover Type
    Standard
  • Trademark
    EFCPS Mine Hose
  • Tube Color
    Black
  • Recommended Use
    Recommended for high-pressure hydraulic lines in longwall mining equipment and roof-support systems; petroleum-based or water emulsion fluids. Four spiral wire construction with static and dynamic pressure ratings listed on the hose.
  • Reinforcement Type
    6-spiral, wire
  • Hose Pressure
    Constant Pressure-Extremely High
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text