CDI Torque Products 1002CASG
CDI Torque Products
1002CASG
Torque Wrench - Electronic, 3/8 in Drive, 5 to 100 ft-lbs, ±2 % Accuracy
MI ITEM #06126881
MFR #1002CASG
Quote Required
This product requires a Quote Request
Torque Wrench - Electronic, 3/8 in Drive, 5 to 100 ft-lbs, ±2 % Accuracy
MI ITEM #06126881
MFR #1002CASG
CDI Torque Products 1002CASG
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Electronic, 3/8 in Drive, 5 to 100 ft-lbs, ±2 % Accuracy
MI ITEM #06126881
MFR #1002CASG

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
1002CASG 3/8IN DR FLEX HEAD ELECTRONIC
  • COMPUTORQ SG TORQUE WRENCHES are fully programmable for reliable, consistent, and repeatable torque application.
  • Every model features a large, backlit LCD screen for better visibility in a variety of working conditions and a high capacity memory for storage of 1,500 readings.
  • USB plug and play technology allows data download without additional software.
  • Simply connect the included USB cord to the wrench and a PC to drag and drop data for an audit proof trail and process control.
  • 50 memory presets with a batch count up to 99.
  • Presets can be locked to prevent inadvertent changes or tampering.
  • Using a patent-pending* time based calibration technology,the wrench alerts you when calibration is needed.
  • Time stamped data trail for quality control, job auditing,and torque verifi cation.
  • Allows you to program different torque applications in sequence and lock in job mode to ensure the operator follows sequence without error.
  • All models comply with ISO®-6789-2003 and ASME® B107.300-2010 (B107.28) Standards for Electronic Torque Instruments

Specifications

Wrench Type
Electronic
Drive Size
0.3750 in - 3/8 in
Torque Range (ft-lbs)
5 to 100 ft-lbs
Accuracy
±2%
Ratcheting Head
Fixed
Features
With Electronic Display, With Dial Indicator, With Data Output
Scale Measurement
Imperial
Torque Range (in-lbs)
60 to 1200 in-lbs
Torque Range (N-m)
6.8 to 136 N-m
Direction of Operation
Both
Batteries Included
Batteries Included
Battery Type
AAA
Material
Steel
Manufacturer Product Page
Weight
4.12 lbs

Compliance & Safety Data

Click on an icon to learn more