Zep Sales & Service 168523
Zep Sales & Service
168523
Bio Bathroom
MI ITEM #06142583
MFR #168523
List Price
$46.36
/each
List Price
$46.36
/each
Bio Bathroom
MI ITEM #06142583
MFR #168523
Zep Sales & Service 168523
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bio Bathroom
MI ITEM #06142583
MFR #168523

Availability:
Limited Inventory
List Price
$46.36
/each
List Price
$46.36
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
168523 BIO BATHROOM 1GL
  • All ingredients meet Eco Log standards. No environmental concerns; effectively eliminates the source of bathroom odors such as urine. No APE's; Non Hazardous

Specifications

Alcohol Content
0
Ammonia Content
0
Application
Dirt, body oils, stains, scale, soap scum
Application Instructions
May be applied by mop and bucket or in a spray application
Certification
none
Chemical Type
Water-based
Color
Light blue
Composition
bacteria blend, surfactants
Concentration
Concentrated, Concentrated
Container Size
1 gal, 1 gal
Container Type
Jug, Jug
Disinfectant Content
Does Not Contain Disinfectant
Flammability
Not Flammable
Flash Point
Does not flash
Food Grade
N/A
Form
Liquid
Indoor/Outdoor Use
Indoor & Outdoor
Manufacturer Lead Time
5 - 7 Days
Overall Height
12.25 in
Overall Width
6.02 in
Package Quantity
4 Per Case
Package Size
4 x 1 gal
Product Line
Zep
Product Types
Bathroom Care
Scent
Pleasant, Pleasant
Solvent Free
Yes
Storage Dimension Height
13.1 in
Storage Dimension Length
12.5 in
Storage Dimension Width
12.8 in
Surfaces Cleaned
All bathroom surfaces

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data