Boston Gear SSFC25 1 1/4
Boston Gear
SSFC25 1 1/4
Stainless Steel FC Coupling, Size 25, 1-1/4 in. Bore
MI ITEM #06144410
MFR #SSFC25 1 1/4
List Price
$375.67
/each
List Price
$375.67
/each
Boston Gear
SSFC25 1 1/4
Stainless Steel FC Coupling, Size 25, 1-1/4 in. Bore
MI ITEM #06144410
MFR #SSFC25 1 1/4
Boston Gear SSFC25 1 1/4
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Boston Gear
SSFC25 1 1/4

Stainless Steel FC Coupling, Size 25, 1-1/4 in. Bore
MI ITEM #06144410
MFR #SSFC25 1 1/4

Availability:
Factory Order
List Price
$375.67
/each
List Price
$375.67
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
G89797 SSFC25-1-1/4

Specifications

Bore Diameter
1.2500 in - 1-1/4 in
Bore Type
Finished w/ Keyway & SS, Finished w/ Keyway & SS
Coupling Overall Length
4.1250 in
Coupling Size Code
FC25, FC25
Hub End Diameter
2.2500 in
Hub Material
Stainless Steel, Stainless Steel
Jaw Type
Straight, Straight
Length Through Bore
1.5938 in
Manufacturer Upc Number
884107384283
Outside Diameter
2.5000 in - 2-1/2 in
Screw Clamp Type
Set Screw
Torque Capacity
845 in
Product Type
Jaw Coupling Hubs
Bore Diameter
1.2500 in
Outside Diameter
2.5000 in, 2.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data