Motion
24829-2222

GARLOCK KLOZURE
24829-2222

Garlock KLOZURE® EQUALIZER™ Bearing Isolator/Labyrinth Seal,Flangeless , SPECIAL, Graphite Filled PTFE, 3.125 inch Shaft, 4.000 inch Bore, 0.626 inch Width, No Expulsion Ports
MI ITEM #06149307
MFR #24829-2222
List Price$1,587.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24829-2222

Garlock KLOZURE® EQUALIZER™ Bearing Isolator/Labyrinth Seal,Flangeless , SPECIAL, Graphite Filled PTFE, 3.125 inch Shaft, 4.000 inch Bore, 0.626 inch Width, No Expulsion Ports
MI ITEM #06149307
MFR #24829-2222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,587.82/each for your price

Overview

Mfr description
EQUAL 10%CARBON FILLED PTFE 3.125"ID

Specifications

  • Outside Diameter
    4.0000 in
  • Max Shaft Surface Speed
    4500 fpm
  • Misalignment Tolerance
    0.015 in
  • Pressure Tolerance
    Ambient
  • Type Style Construction
    Equalizer
  • Rotor Stator Material
    Graphite Filled PTFE
  • O Ring Material
    FKM
  • Operating Temperature Range
    -22 to 400 °F
  • Axial Motion
    0.015 in
  • Bore Diameter
    4.0000 in
  • Configuration
    Flangeless
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Type
    0.015 in
  • Harmonization Code
    3926904590
  • Manufacturer Upc Number
    717744172961
  • UPC_NO
    717744172961
  • Country of Origin
    US
  • Stator Material
    Graphite Filled PTFE
  • Pressure Type
    Ambient
  • Overall Width
    0.6260 in
  • Shaft Size
    3.125 in
  • Product Type
    Bearing Isolators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text