1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Protective Industrial Products Inc
9074/2XL
IRONCAT Grain Buffalo, Hi-Vis Utility Glove, Kevlar Sewn SIZE-2XL Hi-Vis Green
MI ITEM #
06157496
MFR #
9074/2XL
List Price
$52.98
/each
Qty
List Price
$52.98
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Safety
Gloves
Work & General Purpose Gloves
Protective Industrial Products Inc 9074/2XL
Protective Industrial Products Inc
9074/2XL
IRONCAT Grain Buffalo, Hi-Vis Utility Glove, Kevlar Sewn SIZE-2XL Hi-Vis Green
MI ITEM #
06157496
MFR #
9074/2XL
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protective Industrial Products Inc
9074/2XL
IRONCAT Grain Buffalo, Hi-Vis Utility Glove, Kevlar Sewn SIZE-2XL Hi-Vis Green
MI ITEM #
06157496
MFR #
9074/2XL
Availability:
Factory Order
List Price
$52.98
/each
Sign in
for your price
Qty
List Price
$52.98
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
9074/2XL
Top grain Buffalo is resistant to damage from heat, ripping or stretching
Hi-Vis green Spandex on back of hand and wrist makes this product very easy to see
Foam padding on back of hand & wrist provide maximum impact protection
Kevlar® stitching on palm adding strength and burn resistance
Split leather cowhide on knuckles provide added durability
Wing thumb increases comfort in open-handed work
Elastic closure sewn inside glove for safety and comfort
Slip on cuff for easy on/off and a secure fit
Show More
Specifications
Glove Size
2XL
Size
2XL
Color
Hi-Vis Green
Length
76.2 cm
Manufacturer UPC Number
662909871121
Description
Ideal for moving metal and gas cylinders
Spec Sheet
Click here
Description Keyword
Hand Protect-Welding
Cuff Style
Slip-on
Construction Description
Cut and Sewn
Width
34.29 cm
Height
30.48 cm
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
PIP Warehouse Safety Products
PPE products that protect workers from head to toe.
PIP Warehouse Safety Catalog
To prevent potential warehouse injuries and fatalities, it is imperative to supply workers with innovative, high-tech PPE they can trust. No two warehouse environments are the same. With a wide range of potential risks, having the proper PPE is the crucial first step in protecting employees and keeping warehouses safe.
PIP Mips Head Protection
A low friction layer designed to help reduce the severity of head injuries. At impact the Mips Safety System is designed to help reduce the amount of rotational force transferred to the head by redirecting the forces that are generated by the impact.
PIP Side Impact Solutions
Safety helmets & hard hats. Side impact solutions.
MORE RESOURCES
PIP Boss Task-Specific Gloves
PIP Boss Task-Specific Gloves for construction, assembly, and mechanical work.
PIP Sustainability Program
PIP Sustainability Program - REDUCE - REUSE - RECYCLE -
See all resources