Motion
MZEU12E2
Mechanical Clutch - MZEU Series, 12 mm Bore Diameter, Torque Capacity 44 ft-lbs
MI ITEM #06164673
MFR #MZEU12E2
List Price$347.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - MZEU Series, 12 mm Bore Diameter, Torque Capacity 44 ft-lbs
MI ITEM #06164673
MFR #MZEU12E2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$347.24/each for your price

Overview

Mfr description
MZEU12 E2 FLANGE

Specifications

  • Series
    MZEU
  • Bore Diameter
    12 mm
  • Torque Capacity
    44 ft-lbs
  • Over Running Rpm Inner Race
    2000 r/min
  • Bore Size
    0.4720 in, 12 mm
  • Over Running Rpm Outer Race
    1000 rpm
  • Drag Torque
    0.15 ft-lb
  • Length
    1.6540 in, 42 mm
  • Weight
    2.2 lbs
  • Overall Length
    1.6540 in, 42 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text