1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Gearwrench
82727
T30 Torx Driver 6" Blade Length, 10" OAL, Standard Handle
MI ITEM #
06167448
MFR #
82727
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Hand & Power Tools
Hand Tools
Torx Keys & Drivers
Torx Drivers
Gearwrench 82727
Gearwrench
82727
T30 Torx Driver 6" Blade Length, 10" OAL, Standard Handle
MI ITEM #
06167448
MFR #
82727
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
82727
T30 Torx Driver 6" Blade Length, 10" OAL, Standard Handle
MI ITEM #
06167448
MFR #
82727
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
82727 SCRDR DUAL MAT T-30 1/4X6
Specifications
Torx Size
T30
Blade Length
6.0000 in - 6 in
Overall Length
10.0000 in - 10 in
PSC Code
5120
Handle Type
Standard
Fastener Type
Torx®
End Type
Torx
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Gearwrench Extendable Indexing Pry Bar
Extendable Indexing Pry Bar
Valentines Day Product Guide
Valentines Day Product Guide