Kimberly Clark 41059
Kimberly Clark
41059
KleenGuard* G10 Disposable Gloves (Vending Machine Ready) - X-Large Size, Nitrile, 6.0 mil Thick, Blue Color
MI ITEM #06203231
MFR #41059
List Price
$19.67
/box
List Price
$19.67
/box
KleenGuard* G10 Disposable Gloves (Vending Machine Ready) - X-Large Size, Nitrile, 6.0 mil Thick, Blue Color
MI ITEM #06203231
MFR #41059
Kimberly Clark 41059
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KleenGuard* G10 Disposable Gloves (Vending Machine Ready) - X-Large Size, Nitrile, 6.0 mil Thick, Blue Color
MI ITEM #06203231
MFR #41059

Availability:
Factory Order
List Price
$19.67
/box
List Price
$19.67
/box
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
41059
  • Your employees are your most valuable asset, and KleenGuard G10 Blue Nitrile Gloves help keep them safe.
  • These top-selling protective gloves are resistant to oils and splashes, making them a great choice to help protect your team.
  • Your employees can use them with confidence.
  • Thanks to the smart design, these powder-free, ambidextrous blue nitrile gloves guard against some accidental splashes and feature a 6 mil thickness for both comfort and protection.
  • The textured fingertips give employees a grippable surface for dexterity while performing sensitive tasks.
  • The beaded cuff helps prevent roll-down and makes the gloves easier to don.
  • They are available in a variety of sizes (including XS, small, medium, large and XL) and are 9.5” long.
  • The gloves are not made with natural rubber latex, so they reduce concern for people with a Type 1 Latex allergy.
  • 50 per box
  • These blue nitrile gloves are a leading choice across a variety of industries because they are comfortable to wear, provide excellent tactile sensitivity and deliver reliable protection for the task at hand.

Specifications

Glove Size
XL
Material
Nitrile
Product Line
"KleenGuard* G10"
Thickness
6.0 mil
Color
Blue
Application
General Purpose, Industrial
Manufacturer UPC Number
036000410594

Compliance & Safety Data

Click on an icon to learn more